Beli perkakas listrik tukang kayu di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- American Tool Gergaji Gagang Kayuatribut:
- Material: T10 steel
- Makita Mesin Potong Kayu MejaDeskripsi:Produk Mesin Potong Kayu Meja dari Makita ini memiliki kecepatan 3.4-3.8RPM, cocok untuk industri manufaktur, tukang kayu dan juga pemakaian sehari-hari
- WISON Mesin Bor Bobok Kayuatribut:
- Max Width of Slot Mortising (mm): 16
- Motor (V): 220
- Power (W): 550
- Size Working Table (mm): 200x120
- Spindle Speed (rpm): 2860
- Staedtler Pensil Kayu Mars Lumograph 2BDeskripsi:Product information:- Premium quality drawing pencil- Special lead formulation for results with a metallic lustre in a wide variety of grey tones- Particularly suitable for writing, drawing, sketching and hatching as well as for professional graphic and artistic applications on paper and matt drawing film- Unbelievably break-resistant through special lead formulation and super-bonded lead- Lines reproduce well- Available in 20 finely graded consistent degrees, from 9B to 9H- Lead diameter: 9B-6B: 3.6mm, 5B-3B: 2.5mm, 2B-9H: 2.0mm- Wood from PEFC-certified, sustainably managed forestsatribut:
- Lead Size: 2B
- Mollar Electric Drill (Bor Listrik)Deskripsi:Electric Drill Mollar 10mm Reversible with Var. SpeedLeft and right rotationMedium Dutyatribut:
- Voltage: 220V 50Hz
- Size: 10mm
- Power (W): 430
- Rotation Speed (rpm): 0-2500rpm
- BOSCH Mata Bor Kayu Kipas Self Cut SpeedDeskripsi:Sesuai untuk kayu keras dan lunak, bahan bangunan ringan dan papan plesterSepuluh kali lebih cepat dari mata bor sekopBerkat ujung ulir self-feeding, bor bergerak mudah dan sangat cepat ke dalam kayuMata bor sekop dipatenkan BoschDiproduksi deatribut:
- Cutter Type: Two cutters
- Material: HSS-ISO-TEMP
- Drill Bit Type: Flat
- Cutting Direction: Kanan
- Drill Bit Color: Abu-Abu Efek Sand Blast
- Total length l2 (mm): 152
- KRISBOW Mesin Bor Listrikatribut:
- Dimensions (mm): 220x60x175
- Input Power (W): 400/ 220/ 50
- Max. Drilling (mm): In Steel : 10, Wood : 10
- No Load Speed (rpm): 0-2900
- Osaki Electric Engraver KitDeskripsi:ENG003 Electric hand held engraver with positive on/off switch and 5 position stroke adjuster for varied engraving depths. For use on metals, plastics, glass, ceramics, wood and leather. Supplied with two Carbide steel engraving tips and an alphanumeric template. > 5-Position adjustable engraving depth > Soft grip > Positive On/Off > 1.8m cable > Includes 2 tips and template for letters and numbers Spare engraver tips available: ENGRAVER TIPS (PK-5) 280-311atribut:
- Voltage (V): 230
- Number of Pieces: 4
- Type: Engraver
- Product Number: ENG003
- KOKUYO Map Kertas Flat V Binding Tool Bahan Resin A5-S (Map File)Deskripsi:The binding is made of resin, so it has strong holding power and documents will not shift.atribut:
- Size: A5-S
- Type: Vertical type
- Storage Dimension (mm): 15
- Material: Cover / Colored paperboard (using waste paper pulp), binding and holding plate, sliding piece: R-PS
- Storable Sheet Number: 150
- Binding Specification: 80mm pitch
- Eco Mark Certification Number: 17 112 157
- Filing Thickness (mm): 15
- Height (mm): 220
- Hole Intervals (mm): 80
- Kinds: Flat file
- Number of Holes: 2
- Outer Width (mm): 164
- Paper Quality: Recycled material compounding ratio / Cover paper: color paperboard (recycled paper pulp blending ratio 71%), binding holder holding plate, sliding piece: R-PS 100%
- Spine Width (mm): 18
- Standard: Conformed to the Green Purchasing Law, Eco Mark certified products
- Width (mm): 231
- Wipro Bor Listrikatribut:
- Voltage (V): 220
Daftar Harga perkakas listrik tukang kayu Terbaru March 2026
| American Tool Gergaji Gagang Kayu | Rp91.900 |
| Makita Mesin Potong Kayu Meja | Rp13.999.900 |
| Makita Mesin Gergaji Bundar | Rp3.399.900 |
| WISON Mesin Bor Bobok Kayu | Rp4.599.900 |
| ASH Tool Set | Rp10.999.900 |
| Staedtler Pensil Kayu Mars Lumograph 2B | Rp4.900 |
| Mollar Electric Drill (Bor Listrik) | Rp1.699.900 |
| BOSCH Mata Bor Kayu Kipas Self Cut Speed | Rp33.900 |
| KRISBOW Mesin Bor Listrik | Rp479.900 |
| Osaki Electric Engraver Kit | Rp559.900 |
Data diperbarui pada 24/03/2026 (Harga belum termasuk PPN)

























































































































































/P102925427-1.jpg)



/P101509013-4.jpg)

/P101519821-1.jpg)